Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.53mm Depth of Cut
- Mfr # 5416633
- Zoro # G3800831
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
100.00mm
Depth of Cut
11.53mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416633
- Zoro #
- G3800831
- UPC #
- 4050839640454
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -14 Degrees Radial, 7.167 Degrees Axial
- ANSI Code
- VSM11D016Z02A16XD11L100
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Coolant Fed
- Coolant Through
- Insert Style
- XD.T PD R
- Toolholder Style
- XDPT11
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Max. Speed
- 41,400 RPM
- Shank Type - Machining
- Straight
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Number of Coolant Holes
- 1
- Number of Inserts
- 2
- Insert Holding Type
- Screw
- ISO Number
- VSM11D016Z02A16XD11L100
- Side Cutting Edge Angle
- 90 Degrees
Dimensions
- Overall Length
- 100.00mm
- Depth of Cut
- 11.53mm
- Insert Size
- 110408
- Shank Dia.
- 16.00mm
- Neck Dia.
- 13.81mm
- Min. Cutting Dia.
- 16.00mm
- Head Projection Length
- 31.00mm
- Shank Length
- 69.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 11.53mm, Shank Dia. 16.00mm, Overall Length 100.00mm, ANSI Code VSM11D016Z02A16XD11L100, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.