Shop WIDIA

Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 0.6380 in Depth of Cut

  • Mfr # 5988051
  • Zoro # G3785739

product price: 
$
604.99
/ea
Free Shipping & Returns

Key Features

Series
VSM17
Overall Length
4-1/2 in
Depth of Cut
0.6380 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5988051
Zoro #
G3785739
UPC #
4056544116628
Country of Origin
Germany

Dimensions

Overall Length
4-1/2 in
Depth of Cut
0.6380 in
Shank Dia.
1-1/2 in
Insert Size
1704
Neck Dia.
1.3430 in
Head Projection Length
1.8100 in
Min. Cutting Dia.
1-1/2 in
Shank Length
2.6900 in
Wire Rope Length
4-1/2 in
Length
4-1/2 in
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Details

Item
Indexable Profiling End Mill
Series
VSM17
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Rake
-7.1 Degrees Radial, 8.5 Degrees Axial
Insert Holding Type
Screw
Max. Speed
30,700 RPM
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Compatible Hardware
Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
Shank Type - Machining
Weldon Flat
Number of Coolant Holes
1
Toolholder Style
XDPT17
Insert Style
XD.T PE R
ISO Number
VSM17D150Z03W150XD17
Coolant Fed
Coolant Through
ANSI Code
VSM17D150Z03W150XD17
Number of Inserts
3
Side Cutting Edge Angle
0 Degrees

Description

Indexable Profiling End Mill, Depth of Cut 0.6380 in, Shank Dia. 1-1/2 in, Overall Length 4-1/2 in, ANSI Code VSM17D150Z03W150XD17, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.