Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 16.30mm Depth of Cut
- Mfr # 5988057
- Zoro # G3794251
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Overall Length
120.00mm
Depth of Cut
16.30mm
Material - Machining
High Speed Steel
Insert Size
1704
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5988057
- Zoro #
- G3794251
- UPC #
- 4056544117021
- Country of Origin
- Germany
- Item
- Indexable Profiling End Mill
- Series
- VSM17
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Rake
- -7.8 Degrees Radial, 7.5 Degrees Axial
- Insert Style
- XD.T PE R
- Max. Speed
- 34,700 RPM
- Number of Coolant Holes
- 1
- ANSI Code
- VSM17D032Z03A32XD17L120
- Insert Holding Type
- Screw
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 90 Degrees
- Number of Inserts
- 3
- Toolholder Style
- XDPT17
- Shank Type - Machining
- Straight
- Compatible Hardware
- Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- ISO Number
- VSM17D032Z03A32XD17L120
Dimensions
- Overall Length
- 120.00mm
- Depth of Cut
- 16.30mm
- Insert Size
- 1704
- Shank Dia.
- 32.00mm
- Shank Length
- 70.00mm
- Min. Cutting Dia.
- 32.00mm
- Neck Dia.
- 28.00mm
- Head Projection Length
- 50.00mm
- Wire Rope Length
- 120.00mm
- Length
- 120.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 16.30mm, Shank Dia. 32.00mm, Overall Length 120.00mm, ANSI Code VSM17D032Z03A32XD17L120, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.