Shop WIDIA

Indexable Profiling End Mill, M370 Series, High Speed Steel, 1.25mm Depth of Cut

  • Mfr # 4056186
  • Zoro # G3797322

product price: 
$
506.99
/ea
Free Shipping & Returns

Key Features

Series
M370
Overall Length
57.00mm
Depth of Cut
1.25mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4056186
Zoro #
G3797322
UPC #
4021169616662
Country of Origin
Multiple

Dimensions

Overall Length
57.00mm
Depth of Cut
1.25mm
Shank Dia.
21.00mm
Insert Size
WOEJ080412SRMH
Head Projection Length
35.00mm
Head Dia.
25.00mm
Max. Cutting Dia.
32.00mm
Connection Size
M12
Shank Length
22.00mm
Wire Rope Length
57.00mm
Length
57.00mm
Fits Chest Size
Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges

Details

Item
Indexable Profiling End Mill
Series
M370
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Trigon
Rake
-11 Degrees Axial, -13 Degrees Radial
Max. Speed
46,000 RPM
ISO Number
M370D025Z02M12WO08
Cutting Application
3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
Features
Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Insert Style
WOEJ-MH
Number of Inserts
2
Insert Inscribed Circle
7.79mm
Insert Holding Type
Screw
Coolant Fed
Coolant Through
Compatible Hardware
Insert Screw M3x0.5 x 9, Torx DT-9
ANSI Code
M370D025Z02M12WO08
Number of Coolant Holes
2

Description

Indexable Profiling End Mill, Max. Cutting Dia. 32.00mm, Depth of Cut 1.25mm, Shank Dia. 21.00mm, Overall Length 57.00mm, ANSI Code M370D025Z02M12WO08, Compatible Hardware Insert Screw M3x0.5 x 9, Torx DT-9, Connection Size M12, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.