Shop WIDIA

Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 16.30mm Depth of Cut

  • Mfr # 5988103
  • Zoro # G3792273

product price: 
$
556.99
/ea
Free Shipping & Returns

Key Features

Series
VSM17
Overall Length
100.00mm
Depth of Cut
16.30mm
Material - Machining
High Speed Steel
Shank Dia.
32.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5988103
Zoro #
G3792273
UPC #
4056544118622
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Depth of Cut
16.30mm
Shank Dia.
32.00mm
Insert Size
1704
Shank Length
61.00mm
Neck Dia.
28.00mm
Min. Cutting Dia.
32.00mm
Head Projection Length
39.00mm
Wire Rope Length
100.00mm
Length
100.00mm
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Details

Item
Indexable Profiling End Mill
Series
VSM17
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Rake
-7.8 Degrees Radial, 7.5 Degrees Axial
Side Cutting Edge Angle
90 Degrees
Toolholder Style
XDPT17
ANSI Code
VSM17D032Z03B32XD17
Insert Holding Type
Screw
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Insert Style
XD.T PE R
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Compatible Hardware
Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Number of Inserts
3
ISO Number
VSM17D032Z03B32XD17
Shank Type - Machining
Weldon Flat
Max. Speed
34,700 RPM

Description

Indexable Profiling End Mill, Depth of Cut 16.30mm, Shank Dia. 32.00mm, Overall Length 100.00mm, ANSI Code VSM17D032Z03B32XD17, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.