Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, M390 Series, High Speed Steel
- Mfr # 2021430
- Zoro # G3803595
product price:Â
$
966.99
/ea
Free Shipping & Returns
Key Features
Series
M390
Overall Length
29.20mm
Material - Machining
High Speed Steel
Insert Size
1204
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021430
- Zoro #
- G3803595
- UPC #
- 4021169168956
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- M390
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Square
- Rake
- -9 Degrees Radial, 8 Degrees Axial
- Toolholder Style
- SD1204
- Features
- 4 Cutting Edges per Indexable Insert, Positive Helix for High Productivity, Replaceable Nose Collar
- Coolant Fed
- Coolant Through
- ISO Number
- 12393051800
- Insert Holding Type
- Screw
- ANSI Code
- 12393051800
- Number of Inserts
- 10
- Compatible Hardware
- Nose Collar
- Insert Style
- SDMT PDR
- Max. Speed
- 10,500 RPM
Dimensions
- Overall Length
- 29.20mm
- Insert Size
- 1204
- Min. Cutting Dia.
- 80.00mm
- Shank Length
- 8.00mm
- Wire Rope Length
- 29.20mm
- Length
- 29.20mm
- Fits Chest Size
- 4 Cutting Edges per Indexable Insert, Positive Helix for High Productivity, Replaceable Nose Collar
Description
Indexable Profiling End Mill, Overall Length 29.20mm, ANSI Code 12393051800, Compatible Hardware Nose Collar, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.