Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 2.3800 in Depth of Cut
- Mfr # 6083082
- Zoro # G3784460
product price:Â
$
1,661.99
/ea
Free Shipping & Returns
Key Features
Series
VSM17
Overall Length
3-1/2 in
Depth of Cut
2.3800 in
Material - Machining
High Speed Steel
Insert Size
170408PE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6083082
- Zoro #
- G3784460
- UPC #
- 4056544356406
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM17
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -6.2 Degrees Radial, 10 Degrees Axial
- Max. Speed
- 25,600 RPM
- Side Cutting Edge Angle
- 15 Degrees
- Insert Holding Type
- Screw
- ISO Number
- VHM17D200Z04S350XD17
- Cutting Application
- Side/Shoulder Milling: Square End
- Compatible Hardware
- Coolant Nozzle Screw - 1.40mm Hole, Insert Screw M4-0.7x 8.4 T15, Torx Wrench TX15
- Insert Style
- XDCT-ML
- ANSI Code
- VHM17D200Z04S350XD17
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 3-1/2 in
- Depth of Cut
- 2.3800 in
- Insert Size
- 170408PE
- Shank Dia.
- 1 in
- Head Dia.
- 2 in
- Max. Cutting Dia.
- 2 in
- Head Projection Length
- 3-1/2 in
- Insert Cutting Edge Length
- 19.15mm
- Wire Rope Length
- 3-1/2 in
- Length
- 3-1/2 in
Description
Indexable Profiling End Mill, Max. Cutting Dia. 2 in, Depth of Cut 2.3800 in, Shank Dia. 1 in, Overall Length 3-1/2 in, ANSI Code VHM17D200Z04S350XD17, Compatible Hardware Coolant Nozzle Screw - 1.40mm Hole, Insert Screw M4-0.7x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.