Indexable Face Mill, VSM11 Series, High Speed Steel, 11.32mm Depth of Cut

  • Mfr # 5416395
  • Zoro # G3803464
product price: 
$
690.99
/ea
Free Shipping & Returns

Key Features

Series
VSM11
Overall Length
40.00mm
Depth of Cut
11.32mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5416395
Zoro #
G3803464
UPC #
4050839637652
Country of Origin
United States

Dimensions

Overall Length
40.00mm
Depth of Cut
11.32mm
Insert Size
110408
Arbor Dia.
3/4 in
Hub Outside Dia.
1-3/4 in
Wire Rope Length
40.00mm
Length
40.00mm
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 0 Degrees Capability

Details

Item
Indexable Face Mill
Series
VSM11
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Number of Flutes
6
Insert Shape
75 Degrees Parallelogram
Type
Face Mill
Rake
-4.233 Degrees Radial, 12 Degrees Axial
Insert Holding Type
Screw
Coolant Fed
Coolant Through
Side Cutting Edge Angle
0 Degrees
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Max. Speed
17,400 RPM
Number of Inserts
6
ISO Number
VSM11D250Z06S075XD11
Compatible Hardware
3/8"-24 x 1 in Socket Head Cap Screw, Insert Screw M2.5x0.45 x 5.9 T8, Screw 3/8"-24 x 1 in LG Coolant G, Torx Wrench TX8
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 0 Degrees Capability
Insert Style
XD.T PD R
ANSI Code
VSM11D250Z06S075XD11
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Face Mill, Arbor Dia. 3/4 in, Depth of Cut 11.32mm, ANSI Code VSM11D250Z06S075XD11, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M2.5x0.45 x 5.9 T8, Screw 3/8 In.-24 x 1 in LG Coolant G, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.