Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 0.3940 in Depth of Cut
- Mfr # 6425419
- Zoro # G3792553
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-10
Overall Length
3.6000 in
Depth of Cut
0.3940 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425419
- Zoro #
- G3792553
- UPC #
- 4059782470507
- Country of Origin
- Mexico
- Item
- Indexable Profiling End Mill
- Series
- VSM490-10
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Rectangle Mill
- Rake
- -23.7 Degrees Radial, -8 Degrees Axial
- Side Cutting Edge Angle
- 0 Degrees
- Shank Type - Machining
- Straight
- Features
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available
- Compatible Hardware
- Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9
- Insert Style
- XNGU SRMM
- Insert Holding Type
- Screw
- ISO Number
- VSM490D062Z02C062XN10L360
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Toolholder Style
- XN10
- ANSI Code
- VSM490D062Z02C062XN10L360
- Max. Speed
- 48,000 RPM
- Number of Inserts
- 2
Dimensions
- Overall Length
- 3.6000 in
- Depth of Cut
- 0.3940 in
- Insert Size
- 100408
- Shank Dia.
- 5/8 in
- Head Projection Length
- 0.8500 in
- Min. Cutting Dia.
- 5/8 in
- Shank Length
- 2.7500 in
- Wire Rope Length
- 3.6000 in
- Length
- 3.6000 in
- Fits Chest Size
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available
Description
Indexable Profiling End Mill, Depth of Cut 0.3940 in, Shank Dia. 5/8 in, Overall Length 3.6000 in, ANSI Code VSM490D062Z02C062XN10L360, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.