Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M200 Series, High Speed Steel, 0.2000 in Depth of Cut
- Mfr # 5210276
- Zoro # G3782193
product price:Â
$
925.99
/ea
Free Shipping & Returns
Key Features
Series
M200
Depth of Cut
0.2000 in
Material - Machining
High Speed Steel
Insert Size
RN_J10T3M0_M_
Shank Dia.
29.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5210276
- Zoro #
- G3782193
- UPC #
- 4050839313457
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- -11 Degrees Radial, -7 Degrees Axial
- Cutting Application
- 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Insert Screw M3.5x0.6 x 8.3 T15, Torx Wrench TX15
- Insert Style
- RN.J10
- ANSI Code
- M200D42Z06M16RN10
- Number of Inserts
- 6
- Features
- Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities
- Insert Inscribed Circle
- 10.00mm
- Max. Speed
- 42,200 RPM
- Insert Holding Type
- Screw
- ISO Number
- M200D42Z06M16RN10
- Number of Coolant Holes
- 2
Dimensions
- Depth of Cut
- 0.2000 in
- Insert Size
- RN_J10T3M0_M_
- Shank Dia.
- 29.00mm
- Head Dia.
- 42.00mm
- Head Projection Length
- 40.00mm
- Connection Size
- M16
- Max. Cutting Dia.
- 1-1/4 in
- Fits Chest Size
- Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing and Profiling Capabilities
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 0.2000 in, Shank Dia. 29.00mm, ANSI Code M200D42Z06M16RN10, Compatible Hardware Insert Screw M3.5x0.6 x 8.3 T15, Torx Wrench TX15, Connection Size M16, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.