Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, M390 Series, High Speed Steel
- Mfr # 2021429
- Zoro # G3781195
product price:Â
$
838.99
/ea
Free Shipping & Returns
Key Features
Series
M390
Overall Length
29.20mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Size
1204
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021429
- Zoro #
- G3781195
- UPC #
- 4021169168994
- Country of Origin
- Mexico
- Item
- Indexable Profiling End Mill
- Series
- M390
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Square
- Rake
- -9 Degrees Radial, 8 Degrees Axial
- Features
- 4 Cutting Edges per Indexable Insert, Positive Helix for High Productivity, Replaceable Nose Collar
- Compatible Hardware
- Nose Collar
- Insert Holding Type
- Screw
- Coolant Fed
- Coolant Through
- ISO Number
- 12393051400
- Toolholder Style
- SD1204
- Insert Style
- SDMT PDR
- Max. Speed
- 12,000 RPM
- ANSI Code
- 12393051400
- Number of Inserts
- 8
Dimensions
- Overall Length
- 29.20mm
- Insert Size
- 1204
- Min. Cutting Dia.
- 63.00mm
- Max. Cutting Dia.
- 33.53 in
- Shank Length
- 8.00mm
- Wire Rope Length
- 29.20mm
- Length
- 29.20mm
- Fits Chest Size
- 4 Cutting Edges per Indexable Insert, Positive Helix for High Productivity, Replaceable Nose Collar
Description
Indexable Profiling End Mill, Max. Cutting Dia. 33.53 in, Overall Length 29.20mm, ANSI Code 12393051400, Compatible Hardware Nose Collar, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.