Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 10.00mm Depth of Cut

  • Mfr # 6425440
  • Zoro # G3793463
product price: 
$
723.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-10
Overall Length
40.00mm
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6425440
Zoro #
G3793463
UPC #
4059782475137
Country of Origin
United States

Dimensions

Overall Length
40.00mm
Depth of Cut
10.00mm
Insert Size
100408
Arbor Dia.
22.00mm
Hub Outside Dia.
49.00mm
Wire Rope Length
40.00mm
Length
40.00mm
Fits Chest Size
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 90 Degrees Roughing Tool with Embedded Finishing Capability in One Tool

Details

Item
Indexable Profiling End Mill
Series
VSM490-10
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
90 Degrees Rectangle Mill 4
Rake
-12.7 Degrees Radial, -8 Degrees Axial
Features
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 90 Degrees Roughing Tool with Embedded Finishing Capability in One Tool
ISO Number
VSM490D063Z05S22XN10
ANSI Code
VSM490D063Z05S22XN10
Insert Holding Type
Screw
Max. Speed
19,500 RPM
Insert Style
XNGU SRMM
Coolant Fed
Coolant Through
Number of Inserts
5
Side Cutting Edge Angle
90 Degrees
Cutting Application
Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Compatible Hardware
Anti-Seize Lubricant, Coolant Screw, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Socket Head Screw DIN 912 M10

Description

Indexable Profiling End Mill, Depth of Cut 10.00mm, Overall Length 40.00mm, ANSI Code VSM490D063Z05S22XN10, Compatible Hardware Anti-Seize Lubricant, Coolant Screw, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Socket Head Screw DIN 912 M10, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.