Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 10.00mm Depth of Cut

  • Mfr # 6425488
  • Zoro # G3788609
product price: 
$
1,384.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-10
Overall Length
63.00mm
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6425488
Zoro #
G3788609
UPC #
4059782476578
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Depth of Cut
10.00mm
Insert Size
100408
Arbor Dia.
40.00mm
Hub Outside Dia.
90.00mm
Wire Rope Length
63.00mm
Length
63.00mm
Fits Chest Size
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 90 Degrees Roughing Tool with Embedded Finishing Capability in One Tool

Details

Item
Indexable Profiling End Mill
Series
VSM490-10
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
90 Degrees Rectangle Mill 4
Rake
-12.6 Degrees Radial, -8 Degrees Axial
Insert Style
XNGU SRMM
Number of Inserts
10
Cutting Application
Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Insert Holding Type
Screw
Features
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 90 Degrees Roughing Tool with Embedded Finishing Capability in One Tool
Coolant Fed
Coolant Through
ANSI Code
VSM490D125Z10S40XN10
Max. Speed
13,500 RPM
ISO Number
VSM490D125Z10S40XN10
Compatible Hardware
Anti-Seize Lubricant, Coolant Screw Assembly - M20, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9
Side Cutting Edge Angle
90 Degrees

Description

Indexable Profiling End Mill, Depth of Cut 10.00mm, Overall Length 63.00mm, ANSI Code VSM490D125Z10S40XN10, Compatible Hardware Anti-Seize Lubricant, Coolant Screw Assembly - M20, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews