Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 10.00mm Depth of Cut
- Mfr # 6425517
- Zoro # G3791670
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-10
Overall Length
200.00mm
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425517
- Zoro #
- G3791670
- UPC #
- 4059782479357
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- VSM490-10
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Rectangle Mill
- Rake
- -15.4 Degrees Radial, -8 Degrees Axial
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End
- Coolant Fed
- Coolant Through
- Toolholder Style
- XN10
- Insert Style
- XNGU SRMM
- Number of Coolant Holes
- 2
- ANSI Code
- VSM490D032Z05A25XN10L200
- Shank Type - Machining
- Straight
- Max. Speed
- 29,200 RPM
- Features
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available
- ISO Number
- VSM490D032Z05A25XN10L200
- Number of Inserts
- 5
- Compatible Hardware
- Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9
- Insert Holding Type
- Screw
- Side Cutting Edge Angle
- 90 Degrees
Dimensions
- Overall Length
- 200.00mm
- Depth of Cut
- 10.00mm
- Shank Dia.
- 25.00mm
- Insert Size
- 100408
- Neck Dia.
- 24.50mm
- Min. Cutting Dia.
- 32.00mm
- Head Projection Length
- 32.00mm
- Shank Length
- 168.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
- Fits Chest Size
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available
Description
Indexable Profiling End Mill, Depth of Cut 10.00mm, Shank Dia. 25.00mm, Overall Length 200.00mm, ANSI Code VSM490D032Z05A25XN10L200, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.