Shop WIDIA
See all product information
Create Account
Indexable Face Mill, VSM890 Series, High Speed Steel, 9.80mm Depth of Cut
- Mfr # 6596157
- Zoro # G3790523
product price:Â
$
1,610.99
/ea
Free Shipping & Returns
Key Features
Series
VSM890
Overall Length
60.45mm
Depth of Cut
9.80mm
Material - Machining
High Speed Steel
Insert Size
120408
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6596157
- Zoro #
- G3790523
- UPC #
- 4061779077132
- Country of Origin
- India
- Item
- Indexable Face Mill
- Series
- VSM890
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Number of Flutes
- 16
- Type
- Face Mill
- Insert Shape
- 90 Degrees Square
- Rake
- -13 Degrees Radial, 3 Degrees Axial
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- Insert Style
- SNHX PNERMM
- Coolant Fed
- Coolant Through
- ANSI Code
- VSM890D600Z16S200SN12
- Features
- Less Bur Creation on the Workpiece, Optimized Chip Gash Design for Proper Chip Evacuation, True 0 Degrees Wall and Stepping Down Capability, User-Friendly Pocket Numbering System
- Max. Speed
- 12,500 RPM
- ISO Number
- VSM890D600Z16S200SN12
- Compatible Hardware
- Anti-Seize Lubricant, Coolant Screw Assembly - 1"-14, Insert Screw M4x0.7 x 10 IP15, Torx Plus Drive Wrench DT15IP
- Side Cutting Edge Angle
- 0 Degrees
- Insert Holding Type
- Screw
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 60.45mm
- Depth of Cut
- 9.80mm
- Insert Size
- 120408
- Hub Outside Dia.
- 123.83mm
- Arbor Dia.
- 2 in
- Wire Rope Length
- 60.45mm
- Length
- 60.45mm
- Fits Chest Size
- Less Bur Creation on the Workpiece, Optimized Chip Gash Design for Proper Chip Evacuation, True 0 Degrees Wall and Stepping Down Capability, User-Friendly Pocket Numbering System
Description
Indexable Face Mill, Arbor Dia. 2 in, Depth of Cut 9.80mm, ANSI Code VSM890D600Z16S200SN12, Compatible Hardware Anti-Seize Lubricant, Coolant Screw Assembly - 1 In.-14, Insert Screw M4x0.7 x 10 IP15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.