Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 10.00mm Depth of Cut
- Mfr # 6425555
- Zoro # G3789990
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-10
Overall Length
54.00mm
Depth of Cut
10.00mm
Material - Machining
High Speed Steel
Shank Dia.
21.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425555
- Zoro #
- G3789990
- UPC #
- 4059782479746
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- VSM490-10
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Rectangle Mill
- Rake
- -16.5 Degrees Radial, -8 Degrees Axial
- Shank Type - Machining
- Threaded
- Side Cutting Edge Angle
- 90 Degrees
- Features
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, D32 Productivity Booster with Z6 Effective for HPC Cutting, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units
- Number of Coolant Holes
- 2
- ANSI Code
- VSM490D025Z04M12XN10
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw
- Max. Speed
- 34,300 RPM
- Compatible Hardware
- Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9
- Insert Style
- XNGU SRMM
- Number of Inserts
- 4
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End
- ISO Number
- VSM490D025Z04M12XN10
- Toolholder Style
- XN10
Dimensions
- Overall Length
- 54.00mm
- Depth of Cut
- 10.00mm
- Shank Dia.
- 21.00mm
- Insert Size
- 100408
- Head Projection Length
- 32.00mm
- Shank Length
- 22.00mm
- Min. Cutting Dia.
- 25.00mm
- Connection Size
- M12
- Wire Rope Length
- 54.00mm
- Length
- 54.00mm
- Fits Chest Size
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, D32 Productivity Booster with Z6 Effective for HPC Cutting, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units
Description
Indexable Profiling End Mill, Depth of Cut 10.00mm, Shank Dia. 21.00mm, Overall Length 54.00mm, ANSI Code VSM490D025Z04M12XN10, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Connection Size M12, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.