Indexable Profiling End Mill, VSM490-15 Series, High Speed Steel, 15.00mm Depth of Cut

  • Mfr # 5710287
  • Zoro # G3793122
product price: 
$
507.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-15
Overall Length
170.00mm
Depth of Cut
15.00mm
Material - Machining
High Speed Steel
Shank Dia.
25.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5710287
Zoro #
G3793122
UPC #
4050841617932
Country of Origin
United States

Dimensions

Overall Length
170.00mm
Depth of Cut
15.00mm
Shank Dia.
25.00mm
Insert Size
15T608
Head Projection Length
43.00mm
Shank Length
127.00mm
Min. Cutting Dia.
25.00mm
Wire Rope Length
170.00mm
Length
170.00mm
Fits Chest Size
Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 90 Degrees to Run Precise Applications in Multiple Axial Passes

Details

Item
Indexable Profiling End Mill
Series
VSM490-15
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
90 Degrees Rectangle Mill
Rake
-20.539 Degrees Radial, -8 Degrees Axial
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Max. Speed
26,700 RPM
Cutting Application
Face Milling, Pocketing, Side/Shoulder Milling: Square End
ANSI Code
VSM490D025Z02A25XN15L170
ISO Number
VSM490D025Z02A25XN15L170
Insert Holding Type
Screw
Number of Inserts
2
Compatible Hardware
Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP
Insert Style
XNGU SRMM
Shank Type - Machining
Straight
Toolholder Style
XN15
Features
Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 90 Degrees to Run Precise Applications in Multiple Axial Passes

Description

Indexable Profiling End Mill, Depth of Cut 15.00mm, Shank Dia. 25.00mm, Overall Length 170.00mm, ANSI Code VSM490D025Z02A25XN15L170, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Pocketing, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.