Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M270 Series, High Speed Steel
- Mfr # 2639138
- Zoro # G3798774
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Series
M270
Overall Length
5.5500 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2639138
- Zoro #
- G3798774
- UPC #
- 4021169327971
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M270
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Ball Nose
- ANSI Code
- M270BD037C050L550
- Shank Type - Machining
- Straight
- ISO Number
- M270BD037C050L550
- Cutting Application
- 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
- Insert Holding Type
- Screw
- Number of Inserts
- 1
- Insert Style
- M270B
- Coolant Fed
- Non-Coolant Through
- Max. Speed
- 57,000 RPM
- Compatible Hardware
- Insert Screw M3x0.5 x 8.4 T9, Torx Wrench
- Features
- Rough, Secure and Rigid Insert Clamping, Semi-Finishing and Finishing with One System
Dimensions
- Overall Length
- 5.5500 in
- Shank Dia.
- 1/2 in
- Insert Size
- M270B.0375
- Head Dia.
- 3/8 in
- Max. Cutting Dia.
- 3/8 in
- Head Projection Length
- 1.8000 in
- Shank Length
- 3.7500 in
- Wire Rope Length
- 5.5500 in
- Length
- 5.5500 in
- Fits Chest Size
- Rough, Secure and Rigid Insert Clamping, Semi-Finishing and Finishing with One System
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3/8 in, Shank Dia. 1/2 in, Overall Length 5.5500 in, ANSI Code M270BD037C050L550, Compatible Hardware Insert Screw M3x0.5 x 8.4 T9, Torx Wrench, Coolant Fed Non-Coolant Through, Cutting Application 3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.