Indexable Profiling End Mill, VSM490-15 Series, High Speed Steel, 15.00mm Depth of Cut

  • Mfr # 5873211
  • Zoro # G3800509
product price: 
$
422.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-15
Overall Length
54.00mm
Depth of Cut
15.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5873211
Zoro #
G3800509
UPC #
4050841730211
Country of Origin
United States

Dimensions

Overall Length
54.00mm
Depth of Cut
15.00mm
Shank Dia.
21.00mm
Insert Size
15T608
Connection Size
M12
Min. Cutting Dia.
25.00mm
Head Projection Length
32.00mm
Shank Length
22.00mm
Wire Rope Length
54.00mm
Length
54.00mm
Fits Chest Size
Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 90 Degrees to Run Precise Applications in Multiple Axial Passes

Details

Item
Indexable Profiling End Mill
Series
VSM490-15
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
90 Degrees Rectangle Mill
Rake
-20.533 Degrees Radial, -8 Degrees Axial
Max. Speed
26,700 RPM
Insert Holding Type
Screw
Number of Inserts
2
ISO Number
VSM490D025Z02M12XN15
Compatible Hardware
Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP
Toolholder Style
XN15
Shank Type - Machining
Threaded
Insert Style
XNGU SRMM
ANSI Code
VSM490D025Z02M12XN15
Cutting Application
Face Milling, Pocketing, Side/Shoulder Milling: Square End
Features
Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 90 Degrees to Run Precise Applications in Multiple Axial Passes
Number of Coolant Holes
2
Coolant Fed
Coolant Through

Description

Indexable Profiling End Mill, Depth of Cut 15.00mm, Shank Dia. 21.00mm, Overall Length 54.00mm, ANSI Code VSM490D025Z02M12XN15, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP, Connection Size M12, Coolant Fed Coolant Through, Cutting Application Face Milling, Pocketing, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.