Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM890-12 Series, High Speed Steel, 9.80mm Depth of Cut
- Mfr # 6596066
- Zoro # G3797654
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Series
VSM890-12
Overall Length
89.00mm
Depth of Cut
9.80mm
Material - Machining
High Speed Steel
Insert Size
120408
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6596066
- Zoro #
- G3797654
- UPC #
- 4061779071673
- Country of Origin
- India
- Item
- Indexable Profiling End Mill
- Series
- VSM890-12
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Square
- Rake
- -12.9 Degrees Radial, 3 Degrees Axial
- Max. Speed
- 33,200 RPM
- Insert Holding Type
- Screw
- Compatible Hardware
- Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP15, Torx Plus Drive Wrench DT15IP
- Toolholder Style
- SN12
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End
- Number of Inserts
- 3
- ISO Number
- VSM890D032Z03B25SN12
- Side Cutting Edge Angle
- 90 Degrees
- Insert Style
- SNHX PNERMM
- Number of Coolant Holes
- 1
- Features
- Cutter Bodies with Internal Coolant Supply, Less Bur Creation on the Workpiece, Optimized Chip Gash Design for Proper Chip Evacuation, User-Friendly Pocket Numbering System
- Shank Type - Machining
- Weldon Flat
- Coolant Fed
- Coolant Through
- ANSI Code
- VSM890D032Z03B25SN12
Dimensions
- Overall Length
- 89.00mm
- Depth of Cut
- 9.80mm
- Insert Size
- 120408
- Shank Dia.
- 25.00mm
- Min. Cutting Dia.
- 32.00mm
- Neck Dia.
- 29.50mm
- Shank Length
- 57.00mm
- Head Projection Length
- 32.00mm
- Wire Rope Length
- 89.00mm
- Length
- 89.00mm
- Fits Chest Size
- Cutter Bodies with Internal Coolant Supply, Less Bur Creation on the Workpiece, Optimized Chip Gash Design for Proper Chip Evacuation, User-Friendly Pocket Numbering System
Description
Indexable Profiling End Mill, Depth of Cut 9.80mm, Shank Dia. 25.00mm, Overall Length 89.00mm, ANSI Code VSM890D032Z03B25SN12, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.