Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VHSC Series, High Speed Steel, 5/8 in Depth of Cut
- Mfr # 6425426
- Zoro # G3785982
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Series
VHSC
Overall Length
5.2799 in
Depth of Cut
5/8 in
Material - Machining
High Speed Steel
Shank Dia.
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425426
- Zoro #
- G3785982
- UPC #
- 4059782469815
- Country of Origin
- India
- Item
- Indexable Square Shoulder End Mill
- Series
- VHSC
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Type
- End Mill
- Number of Flutes
- 2
- Insert Shape
- 89.27 Degrees Parallelogram
- Rake
- -11 Degrees Radial, 7 Degrees Axial
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- Compatible Hardware
- DP5009A, Torx Plus Drive Wrench
- Features
- Shank Type - Machining
- Straight
- Insert Style
- XDET FRALP
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank
- Coolant Fed
- Coolant Through
- Max. Speed
- 41,500 RPM
- ANSI Code
- VHSC125Z02C125XD16
- ISO Number
- VHSC125Z02C125XD16
- Insert Holding Type
- Screw
- Toolholder Style
- XD16
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 5.2799 in
- Depth of Cut
- 5/8 in
- Shank Dia.
- 1-1/4 in
- Insert Size
- 16M508
- Head Projection Length
- 2.9966 in
- Min. Cutting Dia.
- 1-1/4 in
- Neck Dia.
- 1.1810 in
- Shank Length
- 2.2833 in
- Max. Cutting Dia.
- 1 1/4 in
- Wire Rope Length
- 5.2799 in
- Length
- 5.2799 in
- Fits Chest Size
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Straight, Overall Length 5.2799 in, ANSI Code VHSC125Z02C125XD16, Compatible Hardware DP5009A, Torx Plus Drive Wrench, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.