Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM490-15 Series, High Speed Steel, 15.00mm Depth of Cut
- Mfr # 5873213
- Zoro # G3796841
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-15
Overall Length
64.50mm
Depth of Cut
15.00mm
Material - Machining
High Speed Steel
Insert Size
15T608
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5873213
- Zoro #
- G3796841
- UPC #
- 4050841730433
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- VSM490-15
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Rectangle Mill
- Rake
- -17.4 Degrees Radial, -8 Degrees Axial
- Shank Type - Machining
- Threaded
- Compatible Hardware
- Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP
- Toolholder Style
- XN15
- Insert Holding Type
- Screw
- ISO Number
- VSM490D032Z04M16XN15
- Features
- Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 90 Degrees to Run Precise Applications in Multiple Axial Passes
- Max. Speed
- 22,000 RPM
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Insert Style
- XNGU SRMM
- ANSI Code
- VSM490D032Z04M16XN15
- Number of Inserts
- 4
- Cutting Application
- Face Milling, Pocketing, Side/Shoulder Milling: Square End
Dimensions
- Overall Length
- 64.50mm
- Depth of Cut
- 15.00mm
- Insert Size
- 15T608
- Shank Dia.
- 29.00mm
- Min. Cutting Dia.
- 32.00mm
- Shank Length
- 24.50mm
- Head Projection Length
- 40.00mm
- Connection Size
- M16
- Wire Rope Length
- 64.50mm
- Length
- 64.50mm
- Fits Chest Size
- Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 90 Degrees to Run Precise Applications in Multiple Axial Passes
Description
Indexable Profiling End Mill, Depth of Cut 15.00mm, Shank Dia. 29.00mm, Overall Length 64.50mm, ANSI Code VSM490D032Z04M16XN15, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP, Connection Size M16, Coolant Fed Coolant Through, Cutting Application Face Milling, Pocketing, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.