Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VSM11 Series, 0.6250" Max Cut Dia, High Speed Steel
- Mfr # 5416416
- Zoro # G3802134
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Cutting Dia.
0.6250"
Overall Length
2 3/4 in
Number of Inserts Required
2
Depth of Cut
0.4540 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416416
- Zoro #
- G3802134
- UPC #
- 4050839638215
- Country of Origin
- United States
- Item
- Indexable Square Shoulder End Mill
- Series
- VSM11
- Number of Inserts Required
- 2
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Shape
- Weldon
- Coolant Fed
- Coolant Through
- Insert Shape
- 75 Degrees Parallelogram
- Side Cutting Edge Angle
- 0 Degrees
- Max. Speed
- 41,700 RPM
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Number of Coolant Holes
- 1
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Toolholder Style
- XDPT11
- ANSI Code
- VSM11D062Z02W062XD11
- Number of Inserts
- 2
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Insert Holding Type
- Screw
- Shank Type - Machining
- Weldon Flat
- Insert Style
- XD.T PD R
- ISO Number
- VSM11D062Z02W062XD11
- Rake
- -14 Degrees Radial, 7.117 Degrees Axial
- Number of Flutes
- 2
Dimensions
- Cutting Dia.
- 0.6250"
- Overall Length
- 2 3/4 in
- Depth of Cut
- 0.4540 in
- Insert Size
- 110408
- Shank Dia.
- 5/8 in
- Min. Cutting Dia.
- 5/8 in
- Head Projection Length
- 0.8440 in
- Shank Length
- 1.9060 in
- Neck Dia.
- 0.5390 in
- Max. Cutting Dia.
- 5/8 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 5/8 in, Shank Dia. 5/8 in, Weldon Flat, Overall Length 2 3/4 in, ANSI Code VSM11D062Z02W062XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.