Indexable Square Shoulder End Mill, VSM11 Series, High Speed Steel, 0.4510 in Depth of Cut

  • Mfr # 5416452
  • Zoro # G3803744
product price: 
$
417.99
/ea
Free Shipping & Returns

Key Features

Series
VSM11
Overall Length
4 in
Depth of Cut
0.4510 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5416452
Zoro #
G3803744
UPC #
4050839638697
Country of Origin
United States

Dimensions

Overall Length
4 in
Depth of Cut
0.4510 in
Shank Dia.
1-1/4 in
Insert Size
110408
Min. Cutting Dia.
1-1/4 in
Neck Dia.
1.1490 in
Shank Length
2.2800 in
Head Projection Length
1.7200 in
Max. Cutting Dia.
1 1/4 in
Wire Rope Length
4 in
Length
4 in
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Details

Item
Indexable Square Shoulder End Mill
Series
VSM11
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Number of Flutes
5
Type
End Mill
Insert Shape
75 Degrees Parallelogram
Rake
-6.717 Degrees Radial, 9.6 Degrees Axial
Max. Speed
25,900 RPM
Shank Type - Machining
Weldon Flat
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Toolholder Style
XDPT11
Number of Inserts
5
Compatible Hardware
Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
Insert Style
XD.T PD R
Number of Coolant Holes
1
Side Cutting Edge Angle
0 Degrees
ISO Number
VSM11D125Z05W125XD11
ANSI Code
VSM11D125Z05W125XD11
Coolant Fed
Coolant Through
Insert Holding Type
Screw
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Weldon Flat, Overall Length 4 in, ANSI Code VSM11D125Z05W125XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.