Shop WIDIA
See all product information
Create Account
Indexable Face Mill, VXF Series, High Speed Steel, 0.0984 in Depth of Cut
- Mfr # 6596781
- Zoro # G3794881
product price:Â
$
1,198.99
/ea
Free Shipping & Returns
Key Features
Series
VXF
Overall Length
2.4800 in
Depth of Cut
0.0984 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6596781
- Zoro #
- G3794881
- UPC #
- 4061779081894
- Country of Origin
- India
- Item
- Indexable Face Mill
- Series
- VXF
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Square
- Type
- Face Mill
- Number of Flutes
- 8
- Rake
- -5 Degrees Radial, 5 Degrees Axial
- Coolant Fed
- Coolant Through
- Number of Inserts
- 8
- Compatible Hardware
- #3/4-16 x 1-3/4 in SHCSA, Anti-Seize Lubricant, Insert Screw M4.5x0.75 x 11 T20, Torx Driver
- Side Cutting Edge Angle
- 16.5 Degrees
- Cutting Application
- Counter Boring, Face Milling, Helical Milling, Inclined Square End Mill, Plunge Milling, Pocketing, Ramping: Blank, Spiral Circular
- ISO Number
- VXF500Z08S150XD12
- Max. Speed
- 13,000 RPM
- Insert Style
- XDPT ERMM
- ANSI Code
- VXF500Z08S150XD12
- Insert Holding Type
- Screw
- Features
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 2.4800 in
- Depth of Cut
- 0.0984 in
- Insert Size
- 120512
- Hub Outside Dia.
- 3.1496 in
- Max. Cutting Dia.
- 5 in
- Arbor Dia.
- 1-1/2 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
- Fits Chest Size
Description
Indexable Face Mill, Max. Cutting Dia. 5 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.0984 in, ANSI Code VXF500Z08S150XD12, Compatible Hardware #3/4-16 x 1-3/4 in SHCSA, Anti-Seize Lubricant, Insert Screw M4.5x0.75 x 11 T20, Torx Driver, Coolant Fed Coolant Through, Cutting Application Counter Boring, Face Milling, Helical Milling, Inclined Square End Mill, Plunge Milling, Pocketing, Ramping: Blank, Spiral Circular
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.