Shop WIDIA

Indexable Square Shoulder End Mill, VSM11 Series, High Speed Steel, 0.4530 in Depth of Cut

  • Mfr # 5416520
  • Zoro # G3804060

product price: 
$
390.99
/ea
Free Shipping & Returns

Key Features

Series
VSM11
Overall Length
4.8000 in
Depth of Cut
0.4530 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5416520
Zoro #
G3804060
UPC #
4050839640133
Country of Origin
United States
Item
Indexable Square Shoulder End Mill
Series
VSM11
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Number of Flutes
4
Type
End Mill
Insert Shape
75 Degrees Parallelogram
Rake
-6.6 Degrees Radial, 8 Degrees Axial
ANSI Code
VSM11D100Z04C100XD11L480
Insert Style
XD.T PD R
Max. Speed
29,900 RPM
Compatible Hardware
Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
Coolant Fed
Coolant Through
Insert Holding Type
Screw
Toolholder Style
XDPT11
Side Cutting Edge Angle
0 Degrees
Shank Type - Machining
Straight
Number of Coolant Holes
1
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
ISO Number
VSM11D100Z04C100XD11L480
Number of Inserts
4
Material
High Speed Steel
Shell Material
High Speed Steel
Traction Material
High Speed Steel

Dimensions

Overall Length
4.8000 in
Depth of Cut
0.4530 in
Insert Size
110408
Shank Dia.
1 in
Shank Length
3.5500 in
Neck Dia.
0.9120 in
Min. Cutting Dia.
1 in
Head Projection Length
1-1/4 in
Max. Cutting Dia.
1 in
Wire Rope Length
4.8000 in
Length
4.8000 in
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Straight, Overall Length 4.8000 in, ANSI Code VSM11D100Z04C100XD11L480, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.