Shop WIDIA

Indexable Square Shoulder End Mill, VSM11 Series, High Speed Steel, 0.4530 in Depth of Cut

  • Mfr # 6025664
  • Zoro # G3786463

product price: 
$
383.99
/ea
Free Shipping & Returns

Key Features

Series
VSM11
Overall Length
4.8000 in
Depth of Cut
0.4530 in
Material - Machining
High Speed Steel
Shank Dia.
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6025664
Zoro #
G3786463
UPC #
4056544202598
Country of Origin
Unknown
Item
Indexable Square Shoulder End Mill
Series
VSM11
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
75 Degrees Parallelogram
Type
End Mill
Number of Flutes
3
Rake
-6.6 Degrees Radial, 8 Degrees Axial
Side Cutting Edge Angle
0 Degrees
Coolant Fed
Coolant Through
Compatible Hardware
Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
Insert Holding Type
Screw
Number of Coolant Holes
1
Number of Inserts
3
ISO Number
VSM11D100Z03C075XD11L480
Toolholder Style
XDPT11
Shank Type - Machining
Straight
ANSI Code
VSM11D100Z03C075XD11L480
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Insert Style
XD.T PD R
Max. Speed
29,900 RPM
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Material
High Speed Steel
Shell Material
High Speed Steel
Traction Material
High Speed Steel

Dimensions

Overall Length
4.8000 in
Depth of Cut
0.4530 in
Shank Dia.
3/4 in
Insert Size
110408
Head Projection Length
1.2820 in
Min. Cutting Dia.
1 in
Shank Length
3.5180 in
Max. Cutting Dia.
1 in
Wire Rope Length
4.8000 in
Length
4.8000 in
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 3/4 in, Straight, Overall Length 4.8000 in, ANSI Code VSM11D100Z03C075XD11L480, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.