Shop WIDIA

Indexable Square Shoulder End Mill, VSM11 Series, High Speed Steel, 0.4550 in Depth of Cut

  • Mfr # 5416417
  • Zoro # G3803193

product price: 
$
346.99
/ea
Free Shipping & Returns

Key Features

Series
VSM11
Overall Length
3.2000 in
Depth of Cut
0.4550 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5416417
Zoro #
G3803193
UPC #
4050839638291
Country of Origin
United States
Item
Indexable Square Shoulder End Mill
Series
VSM11
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
75 Degrees Parallelogram
Type
End Mill
Number of Flutes
2
Rake
-9.150 Degrees Radial, 7 Degrees Axial
Number of Coolant Holes
1
Insert Holding Type
Screw
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
ANSI Code
VSM11D075Z02W075XD11
Shank Type - Machining
Weldon Flat
Side Cutting Edge Angle
0 Degrees
Coolant Fed
Coolant Through
Compatible Hardware
Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
Number of Inserts
2
Insert Style
XD.T PD R
Max. Speed
36,300 RPM
Toolholder Style
XDPT11
ISO Number
VSM11D075Z02W075XD11
Material
High Speed Steel
Shell Material
High Speed Steel
Traction Material
High Speed Steel

Dimensions

Overall Length
3.2000 in
Depth of Cut
0.4550 in
Insert Size
110408
Shank Dia.
3/4 in
Head Projection Length
1.1700 in
Neck Dia.
0.6700 in
Min. Cutting Dia.
3/4 in
Shank Length
2.0300 in
Max. Cutting Dia.
3/4 in
Wire Rope Length
3.2000 in
Length
3.2000 in
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 3/4 in, Weldon Flat, Overall Length 3.2000 in, ANSI Code VSM11D075Z02W075XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.