Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, High Speed Steel

  • Mfr # 5988012
  • Zoro # G3795615
product price: 
$
433.99
/ea
Free Shipping & Returns

Key Features

Series
VSM17
Cutting Dia.
1"
Overall Length
6.7000 in
Number of Inserts Required
2
Depth of Cut
0.6420 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5988012
Zoro #
G3795615
UPC #
4056544113221
Country of Origin
Germany

Dimensions

Cutting Dia.
1"
Overall Length
6.7000 in
Depth of Cut
0.6420 in
Insert Size
1704
Shank Dia.
1 in
Shank Length
4.9500 in
Neck Dia.
0.8430 in
Min. Cutting Dia.
1 in
Head Projection Length
1-3/4 in
Max. Cutting Dia.
1 in
Wire Rope Length
6.7000 in
Length
6.7000 in
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Details

Item
Indexable Square Shoulder End Mill
Series
VSM17
Number of Inserts Required
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Shank Shape
Straight
Insert Holding Type
Screw
Max. Speed
41,300 RPM
ISO Number
VSM17D100Z02C100XD17L670
ANSI Code
VSM17D100Z02C100XD17L670
Coolant Fed
Coolant Through
Side Cutting Edge Angle
0 Degrees
Shank Type - Machining
Straight
Toolholder Style
XDPT17
Compatible Hardware
Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
Rake
-9 Degrees Radial, 7 Degrees Axial
Number of Inserts
2
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Number of Coolant Holes
1
Insert Style
XD.T PE R
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Number of Flutes
2

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Straight, Overall Length 6.7000 in, ANSI Code VSM17D100Z02C100XD17L670, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.