Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 0.3940 in Depth of Cut
- Mfr # 6425455
- Zoro # G3786271
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-10
Overall Length
8 in
Depth of Cut
0.3940 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425455
- Zoro #
- G3786271
- UPC #
- 4059782472983
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- VSM490-10
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Rectangle Mill
- Rake
- -15.4 Degrees Radial, -8 Degrees Axial
- Side Cutting Edge Angle
- 0 Degrees
- Compatible Hardware
- Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9
- Insert Style
- XNGU SRMM
- ANSI Code
- VSM490D125Z04C125XN10L800
- Insert Holding Type
- Screw
- Toolholder Style
- XN10
- Shank Type - Machining
- Straight
- ISO Number
- VSM490D125Z04C125XN10L800
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End
- Number of Coolant Holes
- 2
- Number of Inserts
- 4
- Coolant Fed
- Coolant Through
- Max. Speed
- 29,200 RPM
- Features
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available
Dimensions
- Overall Length
- 8 in
- Depth of Cut
- 0.3940 in
- Shank Dia.
- 1-1/4 in
- Insert Size
- 100408
- Head Projection Length
- 1.9000 in
- Shank Length
- 6.1000 in
- Min. Cutting Dia.
- 1-1/4 in
- Wire Rope Length
- 8 in
- Length
- 8 in
- Fits Chest Size
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available
Description
Indexable Profiling End Mill, Depth of Cut 0.3940 in, Shank Dia. 1-1/4 in, Overall Length 8 in, ANSI Code VSM490D125Z04C125XN10L800, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.