Shop WIDIA

Indexable Square Shoulder End Mill, VSM17 Series, High Speed Steel, 0.6380 in Depth of Cut

  • Mfr # 5988015
  • Zoro # G3783532

product price: 
$
604.99
/ea
Free Shipping & Returns

Key Features

Series
VSM17
Overall Length
5.2000 in
Depth of Cut
0.6380 in
Material - Machining
High Speed Steel
Insert Size
1704
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5988015
Zoro #
G3783532
UPC #
4056544113528
Country of Origin
United States

Dimensions

Overall Length
5.2000 in
Depth of Cut
0.6380 in
Insert Size
1704
Shank Dia.
1-1/2 in
Head Projection Length
2 in
Shank Length
3.2000 in
Min. Cutting Dia.
1-1/2 in
Neck Dia.
1.3430 in
Max. Cutting Dia.
1 1/2 in
Wire Rope Length
5.2000 in
Length
5.2000 in
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Details

Item
Indexable Square Shoulder End Mill
Series
VSM17
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Type
End Mill
Number of Flutes
4
Rake
-7.1 Degrees Radial, 8.5 Degrees Axial
Side Cutting Edge Angle
0 Degrees
Insert Style
XD.T PE R
Toolholder Style
XDPT17
Compatible Hardware
Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
Max. Speed
30,700 RPM
Insert Holding Type
Screw
ISO Number
VSM17D150Z04C150XD17L520
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
ANSI Code
VSM17D150Z04C150XD17L520
Number of Inserts
4
Number of Coolant Holes
1
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1-1/2 in, Straight, Overall Length 5.2000 in, ANSI Code VSM17D150Z04C150XD17L520, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.