Indexable Square Shoulder End Mill, VSM17 Series, High Speed Steel, 0.6380 in Depth of Cut

  • Mfr # 5988016
  • Zoro # G3787014
product price: 
$
622.99
/ea
Free Shipping & Returns

Key Features

Series
VSM17
Overall Length
9.8000 in
Depth of Cut
0.6380 in
Material - Machining
High Speed Steel
Insert Size
1704
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5988016
Zoro #
G3787014
UPC #
4056544113627
Country of Origin
Germany

Dimensions

Overall Length
9.8000 in
Depth of Cut
0.6380 in
Insert Size
1704
Shank Dia.
1-1/2 in
Shank Length
7.8000 in
Min. Cutting Dia.
1-1/2 in
Neck Dia.
1.3430 in
Head Projection Length
2 in
Max. Cutting Dia.
1 1/2 in
Wire Rope Length
9.8000 in
Length
9.8000 in
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Details

Item
Indexable Square Shoulder End Mill
Series
VSM17
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Type
End Mill
Number of Flutes
4
Rake
-7.1 Degrees Radial, 8.5 Degrees Axial
Insert Holding Type
Screw
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Shank Type - Machining
Straight
Number of Coolant Holes
1
Max. Speed
30,700 RPM
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Side Cutting Edge Angle
0 Degrees
Coolant Fed
Coolant Through
Toolholder Style
XDPT17
Compatible Hardware
Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
Number of Inserts
4
ANSI Code
VSM17D150Z04C150XD17L980
ISO Number
VSM17D150Z04C150XD17L980
Insert Style
XD.T PE R
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1-1/2 in, Straight, Overall Length 9.8000 in, ANSI Code VSM17D150Z04C150XD17L980, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews