Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VSM11 Series, 0.7500" Max Cut Dia, High Speed Steel
- Mfr # 5416418
- Zoro # G3803385
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Cutting Dia.
0.7500"
Overall Length
3.2000 in
Number of Inserts Required
3
Depth of Cut
0.4550 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416418
- Zoro #
- G3803385
- UPC #
- 4050839638376
- Country of Origin
- Canada
- Item
- Indexable Square Shoulder End Mill
- Series
- VSM11
- Number of Inserts Required
- 3
- Material - Machining
- High Speed Steel
- Shank Shape
- Weldon
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Toolholder Style
- XDPT11
- Side Cutting Edge Angle
- 0 Degrees
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Shank Type - Machining
- Weldon Flat
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- ANSI Code
- VSM11D075Z03W075XD11
- Number of Inserts
- 3
- Max. Speed
- 36,300 RPM
- Insert Style
- XD.T PD R
- Number of Coolant Holes
- 1
- ISO Number
- VSM11D075Z03W075XD11
- Rake
- -9.150 Degrees Radial, 7 Degrees Axial
- Insert Holding Type
- Screw
- Insert Shape
- 75 Degrees Parallelogram
- Number of Flutes
- 3
Dimensions
- Cutting Dia.
- 0.7500"
- Overall Length
- 3.2000 in
- Depth of Cut
- 0.4550 in
- Shank Dia.
- 3/4 in
- Insert Size
- 110408
- Shank Length
- 2.0300 in
- Head Projection Length
- 1.1700 in
- Min. Cutting Dia.
- 3/4 in
- Neck Dia.
- 0.6700 in
- Max. Cutting Dia.
- 3/4 in
- Wire Rope Length
- 3.2000 in
- Length
- 3.2000 in
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 3/4 in, Weldon Flat, Overall Length 3.2000 in, ANSI Code VSM11D075Z03W075XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.