Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, High Speed Steel

  • Mfr # 5873101
  • Zoro # G3781895
product price: 
$
471.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-15
Cutting Dia.
1"
Overall Length
8 in
Number of Inserts Required
2
Depth of Cut
0.5910 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5873101
Zoro #
G3781895
UPC #
4050841729222
Country of Origin
Germany

Dimensions

Cutting Dia.
1"
Overall Length
8 in
Depth of Cut
0.5910 in
Shank Dia.
1 in
Insert Size
15T608
Min. Cutting Dia.
1 in
Head Projection Length
1-3/4 in
Shank Length
6.2500 in
Max. Cutting Dia.
1 in
Wire Rope Length
8 in
Length
8 in
Fits Chest Size
Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes

Details

Item
Indexable Square Shoulder End Mill
Series
VSM490-15
Number of Inserts Required
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Shank Shape
Straight
ANSI Code
VSM490D100Z02C100XN15L800
Compatible Hardware
Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP
Number of Inserts
2
Max. Speed
26,300 RPM
Number of Coolant Holes
1
Cutting Application
Face Milling, Pocketing, Side/Shoulder Milling: Square End, Slotting: Square End
Coolant Fed
Coolant Through
Rake
-20.552 Degrees Radial, -8 Degrees Axial
ISO Number
VSM490D100Z02C100XN15L800
Features
Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
Shank Type - Machining
Straight
Toolholder Style
XN15
Insert Style
XNGU SRMM
Insert Shape
90 Degrees Rectangle Mill
Insert Holding Type
Screw
Number of Flutes
2

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Straight, Overall Length 8 in, ANSI Code VSM490D100Z02C100XN15L800, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews