Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Turning Tool Holder, A08NEL2, 8 in L, High Speed Steel, Top Notch Insert Shape

  • Mfr # A08NEL2

  • Zoro # G3573943


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
A08NEL2
Type
Top Notch Clamping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A08NEL2
Zoro #
G3573943
UPC #
4021169663031
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Size
2
Shank Dia.
1/2 in
Min. Bore Dia.
18.54mm

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
A08NEL2
Type
Top Notch Clamping
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Direction
Left Hand
Lead Angle
0 Degrees
Insert Style
N.2R
Cutting Application
Inside Diameter Internal Threading
Coolant Fed
Coolant Through
Insert Holding Type
Top Clamping
Toolholder Style
A-NE
ISO Number
A08NEL2
Center to Cutting Tip
0"
Number of Coolant Holes
1
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Top Notch Clamping, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Dia. 1/2 in, Overall Length 8 in, Insert Shape Top Notch, Lead Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.