Zoro Homepage

Indexable Thread Turning Tool Holder, A24NEL3, 14 in L, High Speed Steel, Top Notch Insert Shape

  • Mfr # A24NEL3

  • Zoro # G3573803


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
A24NEL3
Insert Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24NEL3
Zoro #
G3573803
UPC #
4021169728815
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Size
3
Shank Dia.
1-1/2 in
Min. Bore Dia.
2"

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
A24NEL3
Rake
0 Degrees Axial, 0 Degrees Radial
Lead Angle
0 Degrees
Type
Top Notch Clamping
Cutting Direction
Left Hand
Cutting Application
Inside Diameter Internal Threading
Coolant Fed
Coolant Through
Insert Style
N.3R
Center to Cutting Tip
0"
Number of Coolant Holes
1
ISO Number
A24NEL3
Toolholder Style
A-NE
Insert Holding Type
Top Clamping
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Top Notch Clamping, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Dia. 1-1/2 in, Overall Length 14 in, Insert Shape Top Notch, Lead Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.