
Indexable Thread Turning Tool Holder, A28NEL4, 14 in L, High Speed Steel, Top Notch Insert Shape
Mfr # A28NEL4
Zoro # G3573331
product price: $455.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
A28NEL4
Type
Top Notch Clamping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A28NEL4
Zoro #
G3573331
UPC #
4021169728426
Country of Origin
United States
Dimensions
Overall Length
14 in
Shank Dia.
1-3/4 in
Insert Size
4
Min. Bore Dia.
2-1/2"
Details
Item
Indexable Thread Turning Tool Holder
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
A28NEL4
Type
Top Notch Clamping
Lead Angle
0 Degrees
Cutting Direction
Left Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Application
Inside Diameter Internal Threading
Insert Style
N.4R
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Toolholder Style
A-NE
Center to Cutting Tip
0"
Insert Holding Type
Top Clamping
ISO Number
A28NEL4
Measurement System
Fractional Inch
Description
Indexable Thread Turning Tool Holder, Top Notch Clamping, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Dia. 1-3/4 in, Overall Length 14 in, Insert Shape Top Notch, Lead Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.