Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Turning Tool Holder, A32NEL4, 16 in L, High Speed Steel, Top Notch Insert Shape

  • Mfr # A32NEL4

  • Zoro # G3576393


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
A32NEL4
Shank Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32NEL4
Zoro #
G3576393
UPC #
4021169728181
Country of Origin
United States

Dimensions

Overall Length
16 in
Shank Dia.
2 in
Insert Size
4
Min. Bore Dia.
2-3/4"

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
A32NEL4
Cutting Direction
Left Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Type
Top Notch Clamping
Lead Angle
0 Degrees
Coolant Fed
Coolant Through
Cutting Application
Inside Diameter Internal Threading
Insert Style
N.4R
Center to Cutting Tip
0"
ISO Number
A32NEL4
Number of Coolant Holes
1
Insert Holding Type
Top Clamping
Toolholder Style
A-NE
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Top Notch Clamping, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Dia. 2 in, Overall Length 16 in, Insert Shape Top Notch, Lead Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.