Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Turning Tool Holder, AVR253L, 250.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # AVR253L

  • Zoro # G3572920


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
AVR253L
Shank Dia.
32.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVR253L
Zoro #
G3572920
UPC #
4021169183317
Country of Origin
Israel

Dimensions

Overall Length
250.00mm
Shank Dia.
32.00mm
Insert Size
3
Min. Bore Dia.
29.00mm
Shank Length
30.82mm
Shank Width
28.96mm
Head Length
60.00mm
Shank Height
30.82mm

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
AVR253L
Type
Screw Clamping
Lead Angle
0 Degrees
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Rake
-1.5 Degrees Axial, -15 Degrees Radial
Insert Style
LT16NL
Coolant Fed
Coolant Through
Toolholder Style
NA-VR
Insert Holding Type
Screw Clamping
ISO Number
AVR253L
Center to Cutting Tip
15.41mm
Cutting Application
Inside Diameter Internal Threading
Measurement System
Metric

Description

Indexable Thread Turning Tool Holder, NA-VR, Insert Shape Triangle, Overall Length 250.00mm, AVR253L, 15.41mm, Coolant Through, Inside Diameter Internal Threading, Left Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.