Zoro Homepage

Indexable Thread Turning Tool Holder, NVR163L, 180.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # NVR163L

  • Zoro # G3577145


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
180.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Shank Dia.
20.00mm
Insert Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVR163L
Zoro #
G3577145
UPC #
4021169199271
Country of Origin
Israel

Dimensions

Overall Length
180.00mm
Shank Dia.
20.00mm
Insert Size
3
Shank Length
18.82mm
Min. Bore Dia.
20.00mm
Head Length
40.00mm
Shank Height
18.82mm

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
NVR163L
Left/Right Hand
Left Hand
Lead Angle
0 Degrees
Type
Top Clamping
Rake
-1.5 Degrees Axial, -15 Degrees Radial
Cutting Direction
Left Hand
ISO Number
NVR163L
Coolant Fed
Coolant Through
Insert Style
LT16NL
Toolholder Style
NA-VR
Center to Cutting Tip
9.41mm
Cutting Application
Inside Diameter Internal Threading
Insert Holding Type
Top Clamping
Measurement System
Metric

Description

Indexable Thread Turning Tool Holder, NA-VR, Insert Shape Triangle, Overall Length 180.00mm, NVR163L, 9.41mm, Coolant Through, Inside Diameter Internal Threading, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.