Indexable Toolholder, CCLN,
- Mfr # 3032691
- Zoro # G3794565
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Rake
Negative
Cutting Direction
Right Hand
Insert Size
120708
Shank Length
118.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3032691
- Zoro #
- G3794565
- UPC #
- 4021169394539
- Country of Origin
- Israel
Dimensions
- Insert Size
- 120708
- Shank Length
- 118.00mm
- Overall Length
- 150.00mm
- Dimension Type
- Metric
- Shank Width
- 25.00mm
- Head Length
- 32.00mm
- Shank Height
- 25.00mm
Description
Indexable Turning Toolholder, ANSI Code CCLNR2525M12MX7
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.