Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTCR2020K113
- Mfr # 3650514
- Zoro # G3760992
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Insert Size
1
Cutting Direction
Right Hand
Shank Length
100.81mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650514
- Zoro #
- G3760992
- UPC #
- 4021169690112
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Shank Material
- High Speed Steel
- ISO Number
- WMTCR2020K113
- Insert Holding Type
- Clamp
- Center to Cutting Tip
- 20.00mm
- Toolholder Style
- WMT
- Insert Style
- WMTC015N00CM08
- ANSI Code
- WMTCR2020K113
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Measurement System
- Metric
Dimensions
- Insert Size
- 1
- Shank Length
- 100.81mm
- Overall Length
- 125.00mm
- Head Length
- 24.19mm
- Shank Width
- 19.86mm
- Shank Height
- 20.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTC015N00CM08, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 19.86mm, ANSI Code WMTCR2020K113, Center to Cutting Tip 20.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.