Shop WIDIA
See all product information
Create Account
Indexable Toolholder, CRSN,
- Mfr # 3032677
- Zoro # G3786314
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Rake
-6 Degrees Axial, -6 Degrees Radial
Insert Size
120700
Overall Length
150.00mm
Shank Length
124.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3032677
- Zoro #
- G3786314
- UPC #
- 4021169395239
- Country of Origin
- United States
- Item
- Indexable Turning Toolholder
- Coolant Fed
- Non-Coolant Through
- Rake
- -6 Degrees Axial, -6 Degrees Radial
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Grade
- WG
- Insert Application
- Drilling
- Insert Style
- RN
- ISO Number
- CRSNR2525M12MN7
- ANSI Code
- CRSNR2525M12MN7
- Material - Machining
- High Speed Steel
- Approach Angle
- 90 Degrees
- Toolholder Style
- CRSN
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Facing, Profiling, Turning
- Measurement System
- Metric
- Compatible Hardware
- 4.00mm Clamp Screw, M2.5 Shim Screw
- Insert Clearance Angle
- 0 Degrees
- Insert Holding Type
- Top Clamp
Dimensions
- Insert Size
- 120700
- Overall Length
- 150.00mm
- Shank Length
- 124.00mm
- Dimension Type
- Metric
- Shank Width
- 25.00mm
- Head Length
- 26.00mm
- Shank Height
- 25.00mm
Description
Indexable Turning Toolholder, ANSI Code CRSNR2525M12MN7
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.