Shop WIDIA
See all product information
Create Account
Indexable Toolholder, CRSN,
- Mfr # 3032680
- Zoro # G3792389
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
120700
Insert Shape
Round
Cutting Direction
Left Hand
Rake
-6 Degrees Axial, -6 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3032680
- Zoro #
- G3792389
- UPC #
- 4021169395062
- Country of Origin
- Germany
- Item
- Indexable Turning Toolholder
- Coolant Fed
- Non-Coolant Through
- Insert Shape
- Round
- Cutting Direction
- Left Hand
- Rake
- -6 Degrees Axial, -6 Degrees Radial
- Insert Application
- Drilling
- Grade
- WG
- ISO Number
- CRSNL3225P12MN7
- Insert Style
- RN
- ANSI Code
- CRSNL3225P12MN7
- Material - Machining
- High Speed Steel
- Approach Angle
- 90 Degrees
- Toolholder Style
- CRSN
- Side Cutting Edge Angle
- 0 Degrees
- Insert Clearance Angle
- 0 Degrees
- Measurement System
- Metric
- Cutting Application
- Facing, Profiling, Turning
- Compatible Hardware
- 4.00mm Clamp Screw, M2.5 Shim Screw
- Insert Holding Type
- Top Clamp
Dimensions
- Insert Size
- 120700
- Shank Length
- 144.00mm
- Overall Length
- 170.00mm
- Dimension Type
- Metric
- Shank Width
- 25.00mm
- Shank Height
- 32.00mm
- Head Length
- 26.00mm
Description
Indexable Turning Toolholder, ANSI Code CRSNL3225P12MN7
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.