Shop WIDIA

Indexable Toolholder, DCKN,

  • Mfr # 5697854
  • Zoro # G3794531

product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Insert Shape
80 Degrees Diamond
Material
Steel
Number of Inserts Required
1
Insert Size
120408
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5697854
Zoro #
G3794531
UPC #
4050841507967
Country of Origin
India

Dimensions

Insert Size
120408
Cutting Length
12.8960mm
Overall Length
153.00mm
Shank Length
122.30mm
Shank Width
25.00mm
Shank Height
25.00mm
Wire Rope Length
153.00mm
Length
153.00mm

Details

Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Insert Shape
80 Degrees Diamond
Material
Steel
Number of Inserts Required
1
Cutting Direction
Left Hand
Rake
Negative
Shank
Square
Clamp
Kenclamp
Style
Negative
Insert Clearance Angle
0 Degrees
ANSI Code
DCKNL2525M12KC04
Insert Style
CN
Approach Angle
75 Degrees
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Facing, Turning
Side Cutting Edge Angle
15 Degrees
ISO Number
DCKNL2525M12KC04
Toolholder Style
DCKN
Compatible Hardware
15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
Material - Machining
High Speed Steel
Measurement System
Metric
Lead Angle
15 Degrees deg

Description

Indexable Turning Toolholder, DCKN, Insert Style CN, Overall Length 153.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.