Shop WIDIA

Indexable Toolholder, DCLN,

  • Mfr # 5564312
  • Zoro # G3787005

product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Style
Negative
Material
Steel
Number of Inserts Required
1
Rake
Double Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5564312
Zoro #
G3787005
UPC #
4050841000826
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Style
Negative
Material
Steel
Number of Inserts Required
1
Rake
Double Negative
Cutting Direction
Left Hand
Clamp
Kenclamp
Shank
Square
Insert Shape
80 Degrees Diamond
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
ANSI Code
DCLNL205DKC4
ISO Number
DCLNL205DKC4
Insert Style
CN
Compatible Hardware
25IP Clamp Screw, 25IP Lock Pin, 25IP Shim Screw
Side Cutting Edge Angle
-5 Degrees
Approach Angle
95 Degrees
Toolholder Style
DCLN
Insert Inscribed Circle
5/8 in
Material - Machining
High Speed Steel
Measurement System
Decimal Inch
Lead Angle
-5 Degrees deg
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Insert Size
543
Shank Length
4-5/8 in
Overall Length
6 in
Cutting Length
0.6346"
Shank Width
1 1/4 in
Shank Height
1-1/4 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, DCLN, Insert Style CN, Overall Length 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.