Shop WIDIA

Indexable Toolholder, DCLN,

  • Mfr # 5564323
  • Zoro # G3794312

product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Insert Shape
80 Degrees Diamond
Insert Size
643
Style
Negative
Clamp
Kenclamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5564323
Zoro #
G3794312
UPC #
4050841001724
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Insert Shape
80 Degrees Diamond
Style
Negative
Clamp
Kenclamp
Rake
Double Negative
Material
Steel
Number of Inserts Required
1
Cutting Direction
Right Hand
Shank
Square
Side Cutting Edge Angle
-5 Degrees
Approach Angle
95 Degrees
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
3/4 in
Insert Style
CN
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
DCLN
ISO Number
DCLNR166DKC4
ANSI Code
DCLNR166DKC4
Compatible Hardware
25IP Clamp Screw, 25IP Lock Pin, 25IP Shim Screw
Material - Machining
High Speed Steel
Lead Angle
-5 Degrees deg
Measurement System
Decimal Inch
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Insert Size
643
Shank Length
4-3/8 in
Cutting Length
0.7616"
Overall Length
6 in
Shank Height
1 in
Shank Width
1 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, DCLN, Insert Style CN, Overall Length 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.