Shop WIDIA

Indexable Toolholder, DCLN,

  • Mfr # 5564324
  • Zoro # G3793253

product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Insert Size
432
Clamp
Kenclamp
Number of Inserts Required
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5564324
Zoro #
G3793253
UPC #
4050841001816
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Clamp
Kenclamp
Number of Inserts Required
1
Insert Shape
80 Degrees Diamond
Style
Negative
Material
Steel
Shank
Square
Rake
Double Negative
ISO Number
DCLNR204DKC3
Side Cutting Edge Angle
-5 Degrees
Approach Angle
95 Degrees
Toolholder Style
DCLN
ANSI Code
DCLNR204DKC3
Insert Holding Type
Clamp and Lock Pin
Compatible Hardware
25IP Clamp Screw, 25IP Lock Pin, 25IP Shim Screw
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
1/2 in
Insert Style
CN
Material - Machining
High Speed Steel
Measurement System
Decimal Inch
Lead Angle
-5 Degrees deg
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Insert Size
432
Cutting Length
0.5077"
Shank Length
4-3/4 in
Overall Length
6 in
Shank Width
1 1/4 in
Shank Height
1-1/4 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, DCLN, Insert Style CN, Overall Length 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.