Shop WIDIA

Indexable Toolholder, DCLN,

  • Mfr # 5564326
  • Zoro # G3789519

product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Material
Steel
Overall Length
6 in
Shank Length
4-3/8 in
Insert Shape
80 Degrees Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5564326
Zoro #
G3789519
UPC #
4050841001991
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Material
Steel
Insert Shape
80 Degrees Diamond
Number of Inserts Required
1
Cutting Direction
Right Hand
Shank
Square
Clamp
Kenclamp
Style
Negative
Rake
Double Negative
Insert Style
CN
Insert Inscribed Circle
3/4 in
Toolholder Style
DCLN
Approach Angle
95 Degrees
Compatible Hardware
25IP Clamp Screw, 25IP Lock Pin, 25IP Shim Screw
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
ISO Number
DCLNR206DKC4
ANSI Code
DCLNR206DKC4
Material - Machining
High Speed Steel
Measurement System
Decimal Inch
Lead Angle
-5 Degrees deg
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Overall Length
6 in
Shank Length
4-3/8 in
Insert Size
643
Cutting Length
0.7616"
Shank Height
1-1/4 in
Shank Width
1 1/4 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Turning Toolholder, DCLN, Insert Style CN, Overall Length 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.