Shop WIDIA

Indexable Toolholder, DCLN,

  • Mfr # 5697888
  • Zoro # G3794574

product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Insert Size
190612
Clamp
Kenclamp
Material
Steel
Style
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5697888
Zoro #
G3794574
UPC #
4050841509503
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Clamp
Kenclamp
Material
Steel
Style
Negative
Insert Shape
80 Degrees Diamond
Cutting Direction
Left Hand
Shank
Square
Rake
Negative
Number of Inserts Required
1
ANSI Code
DCLNL4040S19KC06
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
DCLN
ISO Number
DCLNL4040S19KC06
Compatible Hardware
15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
Cutting Application
Facing, Profiling, Turning
Side Cutting Edge Angle
-5 Degrees
Insert Style
CN
Approach Angle
95 Degrees
Insert Clearance Angle
0 Degrees
Material - Machining
High Speed Steel
Measurement System
Metric
Lead Angle
-5 Degrees deg
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Insert Size
190612
Overall Length
250.00mm
Cutting Length
19.0500mm
Shank Length
211.40mm
Shank Width
40.00mm
Shank Height
40.00mm
Wire Rope Length
250.00mm
Length
250.00mm

Description

Indexable Turning Toolholder, DCLN, Insert Style CN, Overall Length 250.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.